Beli exhaust fan di di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Traftek Kipas Exhaust Standar (Kipas Ventilasi)
    Mulai

    Rp3.699.900

    Traftek Kipas Exhaust Standar (Kipas Ventilasi)
    Deskripsi:
    Traftek Exhaust Fan Standard merupakan jenis kipas angin industri yang memilik fungsi tidak hanya untuk mengeluarkan udara panas, debu, asap, maupun polusi Inudustri lainnya, melainkan juga dapat menciptakan udara segar untuk masuk ke dalam ruangan.
    atribut:
    • Speed (rpm): 1400
  2. Polar Flexible Duct Aluminium Non-Insulated (Selang Udara Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    Polar Flexible Duct Aluminium Non-Insulated (Selang Udara Fleksibel)
    Deskripsi:
    POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.
    atribut:
    • Standard Lengths (m): 10
    • Compress (%): Up To 90
    • Temperature Range (°C): -30 to 100
    • Steel Wire (mm): 1.0-1.2
    • Material: Aluminium
    • Pressure Rating (mm): 250 WG (+ve), 25 WG (-ve)
  3. Traftek Exhaust Fan Roof Cone (Kipas Roof Exhaust)
    Mulai

    Rp59.999.900

    Traftek Exhaust Fan Roof Cone (Kipas Roof Exhaust)
    atribut:
    • Size (inch): 50
    • Power (W): 750
    • Phase: 3
    • Power (HP): 1
    • Dimensions (LxWxH) (cm): 146x146x78
    • Capacity (CMH): 45000
    • Power (A): 2.95
    • Power (Hz): 50
    • Voltage (V): 380
  4. CANARM Kipas Exhaust Panel (Kipas Ventilasi)
    Mulai

    Rp33.999.900

    CANARM Kipas Exhaust Panel (Kipas Ventilasi)
    Deskripsi:
    These fans feature an explosion-proof motor and are rated for use in areas where combustible dust or certain flammable gases or vapors are present. Direct-drive panel exhaust fans have fewer moving parts and typically require less maintenance than belt-drive panel exhaust fans. Each fan features a motor that's directly mounted on the fan shaft, which reduces friction and improves efficiency compared to a belt-drive fan.
    atribut:
    • UNSPSC: 40101502
    • Assembled: Assembled
    • Blade Diameter (inch): 24
    • Blade Material: Aluminium
    • Drive Type: Direct Drive
    • For Cut-Out Height (inch): 28
    • Frame Finish: Powder Coated
    • Frame Material: Steel
    • Guard Type: Intake
    • Hazardous Location Class: Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
    • Includes Drive Package with Motor: No
    • Manufacturer Part Number: P24-4
    • Max. Exhaust Airflow @ 0.125 in SP (cfm): 5330
    • Max. Noise Level @ 0.000 in SP @ 5 ft (sones): 30
    • Maximum Exhaust Airflow @ 0.000 in SP (cfm): 5520
    • Maximum Exhaust Airflow @ 0.250 in SP (cfm): 5130
    • Method of Construction: Stamped
    • Motor Enclosure: Totally Enclosed Air Over
    • Motor Horsepower (HP): 1/3
    • Motor Insulation: Class B
    • Motor Speed (rpm): 1725
    • Motor Type: Explosion Proof
    • Mounting Location: Wall
    • Mounting Orientation: Horizontal
    • Nameplate Voltage (VAC): 115/208-230
    • Number of Blades: 3
    • Number of Speeds: 1
    • Phase: 1
    • Speed Controllable: No
    • Ventilation Type: Exhaust
  5. KDK Kipas Exhaust Plafon Sirocco
    Mulai

    Rp759.900

    KDK Kipas Exhaust Plafon Sirocco
    Deskripsi:
    Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
  6. Panasonic Kipas Exhaust (Kipas Ventilasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Panasonic Kipas Exhaust (Kipas Ventilasi)
    Deskripsi:
    Exhaust dinding Panasonic ini berfungsi untuk mengatur ventilasi udara di ruangan. Hembusan udaranya halus, cara pemasangannya di dinding sederhana dan mudah, motor dengan teknologi baru yang ringan, aman dan lebih tahan lama.
  7. Maspion Kipas Exhaust (Kipas Ventilasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Maspion Kipas Exhaust (Kipas Ventilasi)
    Deskripsi:
    Maspion MV-251NEX - Exhaust Fan Dinding 10 inch mengkondisikan udara di dalam ruang tetap bersih dan sehat. Karena bekerja 2 in 1 yakni membuang udara kotor menuju ke luar, dan membawa udara sejuk dari luar ke dalam. Kinerja Maspion MV-251NEX - Exhaust Fan Dinding 10 inch telah dilengkapi dengan sekring pengaman. Sehingga aman dan awet digunakan dalam jangka panjang.Diameter : 10 inch MotorTidak berisikMemiliki 2 arah putaran in-outAda sekring pengamanAwet
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00029.01
  8. CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp449.900

    CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
  9. KDK Kipas Exhaust Industri (Kipas Ventilasi)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.099.900

    KDK Kipas Exhaust Industri (Kipas Ventilasi)
    Deskripsi:
    - Berfungsi untuk menarik udara kotor ruangan- Bodi dan kipas terbuat dari metal- Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"
    atribut:
    • Power (W): 74
    • Speed (rpm): 1300
    • Size Propeller (inch): 16
    • Fan Material: Metal
    • Frequency (Hz): 50
    • Noise (dB): 48.5
    • SNI License: Yes
    • SNI Number: PCS 00026.01
  10. Traftek Exhaust Fan Cone (Kipas Cone Exhaust)
    Mulai

    Rp20.999.900

    Traftek Exhaust Fan Cone (Kipas Cone Exhaust)
    atribut:
    • Phase: 3
    • Voltage (V): 380
  11. KDK High Pressure Fan Industrial (Kipas Tekanan Tinggi Industri)
    Mulai

    Rp2.999.900

    KDK High Pressure Fan Industrial (Kipas Tekanan Tinggi Industri)
    Deskripsi:
    - Single Phase - Putaran kipas dapat dibalik dengan mengatur pemasangan kabel dan baling-baling kipas - Unit fan dilapisi dengan cat polyster resin - Dapat dipasang secara vertikal dan horisontal - Motor dilengkapi dengan "Thermal Fuse" (Sekering Pengaman Panas) - Cocok dipakai digudang, pabrik, ruang basement, dapur restaurant, dll. - Unit dapat dipasang dengan menggunakan ducting - Desain lekukan baling-baling dibuat khusus untuk menghasilkan kapasitas udara besar dengan konsumsi listrik rendah dan suara halus
  12. MULTIFAN Kipas Exhaust Panel (Kipas Ventilasi)
    Mulai

    Rp18.999.900

    MULTIFAN Kipas Exhaust Panel (Kipas Ventilasi)
    Deskripsi:
    The blades and housing on these fans are made from materials that will not rust or corrode when exposed to water and moisture, making the fans suitable for use in humid environments, outdoor applications, and wet areas. Direct-drive panel exhaust fans have fewer moving parts and typically require less maintenance than belt-drive panel exhaust fans. Each fan features a motor that's directly mounted on the fan shaft, which reduces friction and improves efficiency compared to a belt-drive fan.
    atribut:
    • UNSPSC: 40101502
    • Assembled: Assembled
    • Blade Material: Polypropylene
    • Drive Type: Direct Drive
    • Frame Material: Fiberglass
    • Guard Type: Intake
    • Includes Drive Package with Motor: Yes
    • Method of Construction: Cast
    • Motor Enclosure: Totally Enclosed Air Over
    • Motor Insulation: Class F
    • Mounting Orientation: Horizontal; Vertical
    • Ventilation Type: Exhaust
  13. KDK Kipas Exhaust Plafon (Kipas Ventilasi)
    Mulai

    Rp389.900

    KDK Kipas Exhaust Plafon (Kipas Ventilasi)
    Deskripsi:
    KDK 15-TGQ - Ceiling Exhaust 6 inch berfungsi untuk membuang udara kotor dalam ruangan dengan suara halus, dan motor dilengkapi dengan thermal fuse.Daya : 34 WattHembusan udara tenangSuara halusDesign eleganDiameter baling 15 cm (6″)Baling aman, anti retak
  14. CKE Flexible Duct
    BARU
    Mulai

    Rp169.900

    CKE Flexible Duct
    Deskripsi:
    Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  15. KDK Kipas Exhaust Dinding (Kipas Ventilasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    KDK Kipas Exhaust Dinding (Kipas Ventilasi)
    Deskripsi:
    KDK 15-AAQ - Exhaust Fan Dinding 6 inchBerfungsi membuang uap air(hot shower) dan bau toilet atau kamar mandi keluar ruangan
  16. SEKAI Kipas Exhaust (Kipas Ventilasi)
    Mulai

    Rp189.900

    SEKAI Kipas Exhaust (Kipas Ventilasi)
    Deskripsi:
    Kipas Angin SEKAI CEF 1295 adalah produk kipas angin Exhaust Langit-Langit berbahan Plastik dengan ukuran 30 cm (12"), yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan dan hemat listrik tapi dengan daya sedot 13.00 m³/min. Exhaust yang kuat dan tahan lama tanpa berisik dan anti karat ini dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dapat menstabilkan kesegaran udara ruangan. - Kipas Angin Saluran Udara 30 cm (12inch) - Exhaust tipe langit-langit/ Dak - Daya : 38 Watt - Daya Sedot 13.00 m³/min - Ukuran Pemasangan 31.5 x 31.5 cm - Anti Karat - Dilengkapi Sekring Pengaman - Dirancang Dapat Mengontrol Aliran Udara - Menstabilkan Kesegaran Udara Ruangan
    atribut:
    • Frequency (Hz): 50
    • Voltage (V): 220
  17. SEKAI Kipas Exhaust (Kipas Ventilasi)
    Mulai

    Rp599.900

    SEKAI Kipas Exhaust (Kipas Ventilasi)
    Deskripsi:
    - Industrial metal exhaust - Kuat & tahan lama dengan metalbody - Motor dengan laher/bantalan peluru - Dilengkapi grill/kawat pengaman depan dan belakang - Tidak berisik - Dilengkapi sekring pengaman - Direkomendasikan untuk : Dapur, Gudang & Bengkel, dll
    atribut:
    • Voltage (V/Hz): 220/50
  18. KDK Kipas Exhaust Dinding
    Mulai

    Rp549.900

    KDK Kipas Exhaust Dinding
    Deskripsi:
    - Mengatur keluar-masuk udara ruangan (in-out) - Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"
  19. CKE Cone Fan Exhaust
    BARU
    Mulai

    Rp3.299.900

    CKE Cone Fan Exhaust
    Deskripsi:
    Axial low noise/ cone fan/ box fan kandang ayam/ exhaust fan kandang ayam/ kipas kandang ayam/ blower kandang ayam sering digunakan dalam peternakan unggas, kandang ternak, dan rumah kaca. Selain itu kipas jenis ini dapat digunakan juga di pabrik, gudang, dan tempat lainnya sebagai alat ventilasi dan juga untuk menghantarkan kapasitas udara dalam jumlah besar dengan tingkat kebisingan yang rendah.
  20. Traftek Kipas Exhaust Standar Shutter (Kipas Ventilasi)
    Mulai

    Rp4.299.900

    Traftek Kipas Exhaust Standar Shutter (Kipas Ventilasi)
    Deskripsi:
    Traftek Exhaust Fan with Shutter merupakan jenis kipas angin industri yang memilik fungsi tidak hanya untuk mengeluarkan udara panas, debu, asap, maupun polusi Inudustri lainnya, melainkan juga dapat menciptakan udara segar untuk masuk ke dalam ruangan. Dilengkapi dengan tambahan Shutter atau kisi – kisi yang dapat melindungi motor dynamo dari cipratan air hujan maupun serangga lainnya
    atribut:
    • Speed (rpm): 1400
Daftar Harga exhaust fan di Terbaru November 2026
Traftek Kipas Exhaust Standar (Kipas Ventilasi)Rp3.699.900
Polar Flexible Duct Aluminium Non-Insulated (Selang Udara Fleksibel)Rp479.900
Traftek Exhaust Fan Roof Cone (Kipas Roof Exhaust)Rp59.999.900
CANARM Kipas Exhaust Panel (Kipas Ventilasi)Rp33.999.900
KDK Kipas Exhaust Plafon SiroccoRp759.900
Panasonic Kipas Exhaust (Kipas Ventilasi)Rp599.900
Maspion Kipas Exhaust (Kipas Ventilasi)Rp369.900
CKE Exhaust Fan Standard (Kipas Exhaust Standar)Rp449.900
KDK Kipas Exhaust Industri (Kipas Ventilasi)Rp1.099.900
Traftek Exhaust Fan Cone (Kipas Cone Exhaust)Rp20.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)